Zoro Homepage

Arm and Forearm, Light Bronze, Light Bronze, Cast Iron

  • Mfr # 4410ME77LTBRZ

  • Zoro # G5489594


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Finish
Light Bronze
Color
Light Bronze
Material
Cast Iron
For Use With
Heavy Duty Closer/Holder
Arm Type
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4410ME77LTBRZ
Zoro #
G5489594
UPC #
-
Country of Origin
United States

Details

Item
Arm and Forearm
Finish
Light Bronze
Color
Light Bronze
Material
Cast Iron
For Use With
Heavy Duty Closer/Holder
Arm Type
Long
Interior/Exterior
Interior
For Use with Closer Series
4410ME
Standards
Grade 1 - ANSI A156.15, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act, NFPA 101

Description

Light Bronze Arm 4410ME77LTB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.