Arm And Forearm, Satin Chrome, 4820 Series, Satin Chrome, Cast Iron
Mfr # 48207726D
Zoro # G3763455
product price: $335.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4820 Series
Color
Satin Chrome
Material
Cast Iron
For Use With
4820 Auto-Equalizer
Interior/Exterior
Interior and Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48207726D
Zoro #
G3763455
UPC #
-
Country of Origin
United States
Details
Item
Arm And Forearm
Closer Series
4820 Series
Finish
Satin Chrome
Color
Satin Chrome
Material
Cast Iron
For Use With
4820 Auto-Equalizer
Interior/Exterior
Interior and Exterior
For Use with Closer Series
4820
Standards
ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Satin Chrome Arm 48207726D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.