Arm and Forearm, Satin Chrome, Left Hand, Chrome
- Mfr # 4410ME77L26D
- Zoro # G5489113
product price:Â
$
343.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Material
Chrome
Hand Orientation
Left Hand
For Use With
Heavy Duty Closer/Holder
Arm Type
Long
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4410ME77L26D
- Zoro #
- G5489113
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Arm and Forearm
- Finish
- Satin Chrome
- Material
- Chrome
- Hand Orientation
- Left Hand
- For Use With
- Heavy Duty Closer/Holder
- Arm Type
- Long
- Interior/Exterior
- Interior
- Standards
- Grade 1 - ANSI A156.15, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act, NFPA 101
- For Use with Closer Series
- 4410ME
Description
Satin Chrome Arm 4410ME77L26D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.