Arm and Forearm, Statuary Bronze, 4640 Series, Statuary Bronze, Cast Iron
Mfr # 464077STAT
Zoro # G5640618
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4640 Series
Color
Statuary Bronze
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Auto Equalizer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
464077STAT
Zoro #
G5640618
UPC #
-
Country of Origin
United States
Details
Item
Arm and Forearm
Closer Series
4640 Series
Finish
Statuary Bronze
Color
Statuary Bronze
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Auto Equalizer
Interior/Exterior
Interior and Exterior
Standards
Grade 1 - ANSI A117.1, A156.19, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
4640
Description
Statuary Bronze Arm 464077STA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.