Arm And Forearm, Statuary Bronze, 4820 Series, Statuary Bronze, Cast Iron
Mfr # 482077STAT
Zoro # G3763437
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4820 Series
Color
Statuary Bronze
Material
Cast Iron
For Use With
4820 Auto-Equalizer
Interior/Exterior
Interior and Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
482077STAT
Zoro #
G3763437
UPC #
-
Country of Origin
United States
Details
Item
Arm And Forearm
Closer Series
4820 Series
Finish
Statuary Bronze
Color
Statuary Bronze
Material
Cast Iron
For Use With
4820 Auto-Equalizer
Interior/Exterior
Interior and Exterior
Standards
ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
4820
Description
Statuary Bronze Arm 482077STA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.