Shop LCN
See all product information
Create Account
Arm and Tube, Black, Black, Standard Arm Type
- Mfr # 3130SE78
- Zoro # G4901725
product price:Â
$
98.59
/ea
Key Features
Finish
Black
Color
Black
For Use With
Safety Closers
Arm Type
Standard
Interior/Exterior
Interior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3130SE78
- Zoro #
- G4901725
- UPC #
- -
- Country of Origin
- United States
- Item
- Arm and Tube
- Finish
- Black
- Color
- Black
- For Use With
- Safety Closers
- Arm Type
- Standard
- Interior/Exterior
- Interior
- Standards
- Grade 1 - ANSI A156.15, UL/for metal smoke barrier or labeled door, Life Safety Code, NFPA 101, 100 Hour Salt Spray, Meets BAA - Buy American Act
- For Use with Closer Series
- 3130SE
Description
Black Arm 3130SE78BLK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.