Arm and Tube, Black, Non Handed, Standard Single Lever Arm Type
Mfr # 463078GLBLK
Zoro # G5636129
product price: $71.35
/eaKey Features
Color
Black
Hand Orientation
Non Handed
For Use With
Auto Equalizer
Arm Type
Standard Single Lever
Interior/Exterior
Interior and Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
463078GLBLK
Zoro #
G5636129
UPC #
-
Country of Origin
United States
Details
Item
Arm and Tube
Finish
Black
Color
Black
Hand Orientation
Non Handed
For Use With
Auto Equalizer
Arm Type
Standard Single Lever
Interior/Exterior
Interior and Exterior
Standards
Grade 1 - ANSI A117.1, A156.19, UL 10C, UL 325/228, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
4630
Description
Black Arm 463078BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.