Arm and Tube, Dark Bronze, Dark Bronze, Cast Iron

  • Mfr # 261078DKBRZLH

  • Zoro # G4872684


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Bronze
Material
Cast Iron
For Use With
Auto Equalizer
Interior/Exterior
Interior and Exterior
For Use with Closer Series
2610
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261078DKBRZLH
Zoro #
G4872684
UPC #
-
Country of Origin
United States

Details

Item
Arm and Tube
Finish
Dark Bronze
Color
Dark Bronze
Material
Cast Iron
For Use With
Auto Equalizer
Interior/Exterior
Interior and Exterior
For Use with Closer Series
2610
Standards
ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act

Description

Dark Bronze Arm 261078DKB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.