Arm and Tube, Light Bronze, 4630 Series, Light Bronze, Cast Iron
Mfr # 463078LTBRZ
Zoro # G5636226
product price: $70.19
/eaKey Features
Closer Series
4630 Series
Color
Light Bronze
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Auto Equalizer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
463078LTBRZ
Zoro #
G5636226
UPC #
-
Country of Origin
United States
Details
Item
Arm and Tube
Closer Series
4630 Series
Finish
Light Bronze
Color
Light Bronze
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Auto Equalizer
Arm Type
Standard Single Lever
Interior/Exterior
Interior and Exterior
For Use with Closer Series
4630
Standards
Grade 1 - ANSI A117.1, A156.19, UL 10C, UL 325/228, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Light Bronze Arm 463078LTB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.