Arm And Tube, Satin Chrome, 4810 Series, Satin Chrome, Cast Iron
Mfr # 48107826D
Zoro # G3761696
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4810 Series
Color
Satin Chrome
Material
Cast Iron
For Use With
4810 Auto-Equalizer
Interior/Exterior
Interior and Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48107826D
Zoro #
G3761696
UPC #
-
Country of Origin
United States
Details
Item
Arm And Tube
Closer Series
4810 Series
Finish
Satin Chrome
Color
Satin Chrome
Material
Cast Iron
For Use With
4810 Auto-Equalizer
Interior/Exterior
Interior and Exterior
Standards
ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
4810
Description
Satin Chrome Arm 48107826D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.