Shop LCN
See all product information
Create Account
Arm and Tube, Satin Chrome, Chrome, Interior
- Mfr # 4040SEH78SEH26D
- Zoro # G5427197
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Material
Chrome
For Use With
SEH Holder
Interior/Exterior
Interior
For Use with Closer Series
4040SEH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4040SEH78SEH26D
- Zoro #
- G5427197
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Arm and Tube
- Finish
- Satin Chrome
- Material
- Chrome
- For Use With
- SEH Holder
- Interior/Exterior
- Interior
- For Use with Closer Series
- 4040SEH
- Standards
- Grade 1 - ANSI A156.15, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act, NFPA 101
Description
Satin Chrome Arm 4040SEH78SEH26D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.