Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arm and Tube, Statuary Bronze, Non Handed, Standard Single Lever Arm Type

  • Mfr # 463078STAT

  • Zoro # G5636339


product price: $71.35
/ea

Key Features

Hand Orientation
Non Handed
For Use With
Auto Equalizer
Arm Type
Standard Single Lever
Interior/Exterior
Interior and Exterior
For Use with Closer Series
4630
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
463078STAT
Zoro #
G5636339
UPC #
-
Country of Origin
United States

Details

Item
Arm and Tube
Finish
Statuary Bronze
Hand Orientation
Non Handed
For Use With
Auto Equalizer
Arm Type
Standard Single Lever
Interior/Exterior
Interior and Exterior
For Use with Closer Series
4630
Standards
Grade 1 - ANSI A117.1, A156.19, UL 10C, UL 325/228, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act

Description

Statuary Bronze Arm 463078STA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.