Arm, Anodized Aluminum, 9150 Series, Non Handed, Cast Aluminum

  • Mfr # 91503077LANCLR

  • Zoro # G3695713


product price:  $303.99
/ea
Free Shipping & Returns

Key Features

Closer Series
9150 Series
Color
Anodized Aluminum
Material
Cast Aluminum
Hand Orientation
Non Handed
For Use With
Electrically Powered Low Energy Operator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91503077LANCLR
Zoro #
G3695713
UPC #
-
Country of Origin
United States

Details

Item
Arm
Closer Series
9150 Series
Finish
Anodized Aluminum
Color
Anodized Aluminum
Material
Cast Aluminum
Hand Orientation
Non Handed
For Use With
Electrically Powered Low Energy Operator
Arm Type
Long
Standards
Grade 1 - ANSI A156.19, UL325/228, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
9150

Description

Anodized Clear Arm 91503077LANC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.