This item is Discontinued.

No Product Image Available

Arm, Anodized Aluminum, 9530 Series, Anodized Aluminum, Cast Aluminum (Discontinued)

  • Mfr # 95303077PLCMANCLRRH
  • Zoro # G3702939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95303077PLCMANCLRRH
Zoro #
G3702939
UPC #
-
Country of Origin
United States

Details

Item
Arm
Closer Series
9530 Series
Finish
Anodized Aluminum
Color
Anodized Aluminum
Material
Cast Aluminum
Hand Orientation
Right Hand
For Use With
Swing Door Operator
Arm Type
Standard
Accessory Type
Standard Arm
For Use with Closer Series
9530
Standards
Grade 1 - ANSI A156.19, UL325/228, UL1998, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act

Description

Anodized Clear Arm 95303077PLCMANCRH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.