Arm, Anodized Aluminum, 9530 Series, Anodized Aluminum, Cast Aluminum
Mfr # 95303077TANCLRLH
Zoro # G3702905
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Closer Series
9530 Series
Color
Anodized Aluminum
Material
Cast Aluminum
Hand Orientation
Left Hand
For Use With
Swing Door Operator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95303077TANCLRLH
Zoro #
G3702905
UPC #
-
Country of Origin
United States
Details
Item
Arm
Closer Series
9530 Series
Finish
Anodized Aluminum
Color
Anodized Aluminum
Material
Cast Aluminum
Hand Orientation
Left Hand
For Use With
Swing Door Operator
Arm Type
Standard
Accessory Type
Standard Arm
For Use with Closer Series
9530
Standards
Grade 1 - ANSI A156.19, UL325/228, UL1998, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Anodized Clear Arm 95303077TANCLH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.