Arm, Anodized Aluminum, 9540 Series, Anodized Aluminum, Cast Aluminum (Discontinued)
- Mfr # 95403077ANCLRLH
- Zoro # G3703544
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95403077ANCLRLH
Zoro #
G3703544
UPC #
-
Country of Origin
United States
Details
Item
Arm
Closer Series
9540 Series
Finish
Anodized Aluminum
Color
Anodized Aluminum
Material
Cast Aluminum
Hand Orientation
Left Hand
For Use With
Swing Door Operator
Arm Type
Regular
For Use with Closer Series
9540
Standards
Grade 1 - ANSI A156.19, UL325/228, UL1998, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Anodized Clear Arm 95403077ANCLH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.