This item is Discontinued.

No Product Image Available

Arm, Anodized Aluminum, 9550 Series, Anodized Aluminum, Cast Aluminum (Discontinued)

  • Mfr # 955077ANCLRLH
  • Zoro # G3705118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955077ANCLRLH
Zoro #
G3705118
UPC #
-
Country of Origin
United States

Details

Item
Arm
Closer Series
9550 Series
Finish
Anodized Aluminum
Color
Anodized Aluminum
Material
Cast Aluminum
Hand Orientation
Handed
For Use With
Swing Door Operator
Arm Type
Main
For Use with Closer Series
9550
Standards
Grade 1 - ANSI A156.19, UL325/228, UL1998, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act

Description

Anodized Clear Arm 955077ANC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.