Zoro Homepage

Arm, Anodized Clear, Left Hand, Long Arm Type

  • Mfr # 95403077LANCLRLH

  • Zoro # G3703614


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Finish
Anodized Clear
Hand Orientation
Left Hand
For Use With
Swing Door Operator
Arm Type
Long
For Use with Closer Series
9540
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95403077LANCLRLH
Zoro #
G3703614
UPC #
-
Country of Origin
United States

Details

Item
Arm
Finish
Anodized Clear
Hand Orientation
Left Hand
For Use With
Swing Door Operator
Arm Type
Long
For Use with Closer Series
9540
Standards
Grade 1 - ANSI A156.19, UL325/228, UL1998, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act

Description

Anodized Clear Arm 95403077LANCLH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.