Zoro Homepage

Arm, Anodized Dark Bronze, Non Handed, Standard Arm Type

  • Mfr # 91303077TANDKB

  • Zoro # G3694688


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Finish
Anodized Dark Bronze
Hand Orientation
Non Handed
For Use With
Electrically Powered Low Energy Operator
Arm Type
Standard
Accessory Type
Standard Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91303077TANDKB
Zoro #
G3694688
UPC #
-
Country of Origin
United States

Details

Item
Arm
Finish
Anodized Dark Bronze
Hand Orientation
Non Handed
For Use With
Electrically Powered Low Energy Operator
Arm Type
Standard
Accessory Type
Standard Arm
Standards
Grade 1 - A156.19, UL325/228, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
9130

Description

Anodized Dark Bronze Arm 91303077TAND

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.