Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Arm Assembly, Anodized Aluminum, Anodized Aluminum, Cast Aluminum (Discontinued)

  • Mfr # 28103077OPCMANCLRRH
  • Zoro # G4881879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28103077OPCMANCLRRH
Zoro #
G4881879
UPC #
-
Country of Origin
United States

Details

Item
Arm Assembly
Finish
Anodized Aluminum
Color
Anodized Aluminum
Material
Cast Aluminum
Hand Orientation
Right Hand
For Use With
Overhead Concealed Operators
Arm Type
Offset Pivot
Standards
Grade 1 - ANSI A156.19, UL325, UL1998, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
2810

Description

Anodized Clear Arm 28103077OPCMANCRH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.