Arm, Black, 2610 Series, Black, Cast Iron
Mfr # 26103077TGLBLKRH
Zoro # G4872273
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Closer Series
2610 Series
Color
Black
Material
Cast Iron
Hand Orientation
Right Hand
For Use With
Auto Equalizer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26103077TGLBLKRH
Zoro #
G4872273
UPC #
-
Country of Origin
United States
Details
Item
Arm
Closer Series
2610 Series
Finish
Black
Color
Black
Material
Cast Iron
Hand Orientation
Right Hand
For Use With
Auto Equalizer
Arm Type
Standard
Interior/Exterior
Interior and Exterior
Accessory Type
Standard Arm
For Use with Closer Series
2610
Standards
ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Black Arm 26103077TBLKRH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.