Zoro Homepage

Arm, Black, 4840 Series, Black, Spring Cush-N-Stop Arm Type

  • Mfr # 48403077SCNSGLBLK

  • Zoro # G3765065


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Closer Series
4840 Series
Color
Black
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Electrically Powered Low Energy Automatic Operator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48403077SCNSGLBLK
Zoro #
G3765065
UPC #
-
Country of Origin
United States

Details

Item
Arm
Closer Series
4840 Series
Finish
Black
Color
Black
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Electrically Powered Low Energy Automatic Operator
Arm Type
Spring Cush-N-Stop
Interior/Exterior
Interior and Exterior
Standards
Grade 1 - ANSI A117.1, A156.19, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
4640

Description

Black Arm 48403077SCNSBLK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.