Arm, Black, Black, Standard Arm Type
Mfr # 26103077TGLBLKLH
Zoro # G4872316
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Hand Orientation
Left Hand
For Use With
Auto Equalizer
Arm Type
Standard
Interior/Exterior
Interior and Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26103077TGLBLKLH
Zoro #
G4872316
UPC #
-
Country of Origin
United States
Details
Item
Arm
Finish
Black
Color
Black
Hand Orientation
Left Hand
For Use With
Auto Equalizer
Arm Type
Standard
Interior/Exterior
Interior and Exterior
Accessory Type
Standard Arm
For Use with Closer Series
2610
Standards
ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Black Arm 26103077TBLKLH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.