Arm, Black, Non Handed, Cush-n-Stop Arm Type
Mfr # 12603077CUSHGLBLK
Zoro # G4786487
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Light to Medium Duty Closer
Arm Type
Cush-n-Stop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12603077CUSHGLBLK
Zoro #
G4786487
UPC #
-
Country of Origin
United States
Details
Item
Arm
Finish
Black
Color
Black
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Light to Medium Duty Closer
Arm Type
Cush-n-Stop
Interior/Exterior
Interior and Exterior
Accessory Type
Cush Arm
For Use with Closer Series
1260
Arm Material
Forged Solid Steel
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Black Arm 12603077CUSHBLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.