Zoro Homepage

Arm, Black, Non Handed, Cush-N-Stop Arm Type

  • Mfr # 42103077CNSGLBLK

  • Zoro # G5474885


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Hand Orientation
Non Handed
For Use With
Heavy Duty High Security Closer
Arm Type
Cush-N-Stop
Interior/Exterior
Interior and Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42103077CNSGLBLK
Zoro #
G5474885
UPC #
-
Country of Origin
United States

Details

Item
Arm
Finish
Black
Color
Black
Hand Orientation
Non Handed
For Use With
Heavy Duty High Security Closer
Arm Type
Cush-N-Stop
Interior/Exterior
Interior and Exterior
Accessory Type
Cush Arm
For Use with Closer Series
4210
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Arm Material
Forged Solid Steel

Description

Black Arm 42103077CNSBLKLH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.