Arm, Black, Non Handed, Standard Arm Type
Mfr # 48103077TGLBLK
Zoro # G3761127
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Hand Orientation
Non Handed
For Use With
Pneumatically Powered Multi-Door Closer
Arm Type
Standard
Interior/Exterior
Interior and Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48103077TGLBLK
Zoro #
G3761127
UPC #
-
Country of Origin
United States
Details
Item
Arm
Finish
Black
Color
Black
Hand Orientation
Non Handed
For Use With
Pneumatically Powered Multi-Door Closer
Arm Type
Standard
Interior/Exterior
Interior and Exterior
Accessory Type
Standard Arm
Standards
ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
4810
Description
Black Arm 48103077TBLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.