Zoro Homepage

Arm, Brass, 1460 Series, Brass, Hold Open Arm Type

  • Mfr # 14603049BRASS

  • Zoro # G4799525


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Closer Series
1460 Series
Finish
Brass
Color
Brass
Material
Cast Iron
Hand Orientation
Non Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14603049BRASS
Zoro #
G4799525
UPC #
-
Country of Origin
United States

Details

Item
Arm
Closer Series
1460 Series
Finish
Brass
Color
Brass
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Fully Universal Closer
Arm Type
Hold Open
Interior/Exterior
Interior and Exterior
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
1460

Description

Sprayed Brass Arm 14603049SB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.