Arm, Brass, 4210 Series, Brass, Hold Open Cush-n-Stop Arm Type
Mfr # 42103049CNSBRASS
Zoro # G5474937
product price: $327.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4210 Series
Color
Brass
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Heavy Duty High Security Closer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42103049CNSBRASS
Zoro #
G5474937
UPC #
-
Country of Origin
United States
Details
Item
Arm
Closer Series
4210 Series
Finish
Brass
Color
Brass
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Heavy Duty High Security Closer
Arm Type
Hold Open Cush-n-Stop
Interior/Exterior
Interior and Exterior
Accessory Type
Cush Arm
For Use with Closer Series
4210
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Sprayed Brass Arm 42103049CNSSBLH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.