Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arm, Brass, Brass, Long Arm Type

  • Mfr # 12603077LBRASS

  • Zoro # G4786697


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Finish
Brass
Color
Brass
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Light to Medium Duty Closer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12603077LBRASS
Zoro #
G4786697
UPC #
-
Country of Origin
United States

Details

Item
Arm
Finish
Brass
Color
Brass
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Light to Medium Duty Closer
Arm Type
Long
Interior/Exterior
Interior and Exterior
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
1260

Description

Sprayed Brass Arm 12603077LSB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.