Arm, Brass, Non Handed, Cast Iron
Mfr # 12603077EDABRASS
Zoro # G4786688
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Color
Brass
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Light to Medium Duty Closer
Arm Type
Extra Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12603077EDABRASS
Zoro #
G4786688
UPC #
-
Country of Origin
United States
Details
Item
Arm
Finish
Brass
Color
Brass
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Light to Medium Duty Closer
Arm Type
Extra Duty
Interior/Exterior
Interior and Exterior
Arm Material
Forged Solid Steel
For Use with Closer Series
1260
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Sprayed Brass Arm 12603077EDASB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.