Arm, Bright Brass, 1460 Series, Non Handed, Single Arm Type
Mfr # 1460T3077T3
Zoro # G4802989
product price: $346.99
/ea
Free Shipping & Returns
Key Features
Closer Series
1460 Series
Color
Bright Brass
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Fully Universal Closer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1460T3077T3
Zoro #
G4802989
UPC #
-
Country of Origin
United States
Details
Item
Arm
Closer Series
1460 Series
Finish
Bright Brass
Color
Bright Brass
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Fully Universal Closer
Arm Type
Single
Interior/Exterior
Interior and Exterior
Accessory Type
Standard Track
For Use with Closer Series
1460
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Bright Brass Arm 1460T3077T3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.