Arm, Bright Brass, 4510T Series, Left Hand, Standard Arm Type
Mfr # 4510T3077T3LH
Zoro # G5495763
product price: $469.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4510T Series
Color
Bright Brass
Material
Cast Iron
Hand Orientation
Left Hand
For Use With
High Security Closer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4510T3077T3LH
Zoro #
G5495763
UPC #
-
Country of Origin
United States
Details
Item
Arm
Closer Series
4510T Series
Finish
Bright Brass
Color
Bright Brass
Material
Cast Iron
Hand Orientation
Left Hand
For Use With
High Security Closer
Arm Type
Standard
Interior/Exterior
Interior and Exterior
Accessory Type
Standard Arm
For Use with Closer Series
4510
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Bright Brass Arm 4510T3077T3LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.