Zoro Homepage

Arm, Bright Brass, 4630 Series, Bright Brass, Standard Single Lever Arm Type

  • Mfr # 46303077T3

  • Zoro # G5633925


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Closer Series
4630 Series
Color
Bright Brass
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Auto Equalizer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46303077T3
Zoro #
G5633925
UPC #
-
Country of Origin
United States

Details

Item
Arm
Closer Series
4630 Series
Finish
Bright Brass
Color
Bright Brass
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Auto Equalizer
Arm Type
Standard Single Lever
Interior/Exterior
Interior and Exterior
Accessory Type
Standard Arm
For Use with Closer Series
4630
Standards
Grade 1 - ANSI A117.1, A156.19, UL 10C, UL 325/228, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act

Description

Bright Brass Arm 46303077T3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.