Arm, Bright Brass, 4820 Series, Bright Brass, Cast Iron
Mfr # 48203077L3
Zoro # G3762983
product price: $481.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4820 Series
Finish
Bright Brass
Color
Bright Brass
Material
Cast Iron
Hand Orientation
Non Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48203077L3
Zoro #
G3762983
UPC #
-
Country of Origin
United States
Details
Item
Arm
Closer Series
4820 Series
Finish
Bright Brass
Color
Bright Brass
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Pneumatically Powered Multi-Door Closer
Arm Type
Long
Interior/Exterior
Interior and Exterior
For Use with Closer Series
4820
Mounting Hardware Included
Long Rod, Shoe
Standards
ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Bright Brass Arm 48203077L3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.