Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arm, Bright Brass, Bright Brass, Cast Iron

  • Mfr # 3130SE3077L3LH

  • Zoro # G4900255


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Color
Bright Brass
Material
Cast Iron
Hand Orientation
Handed
For Use With
Safety Closers
Arm Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3130SE3077L3LH
Zoro #
G4900255
UPC #
-
Country of Origin
United States

Details

Item
Arm
Finish
Bright Brass
Color
Bright Brass
Material
Cast Iron
Hand Orientation
Handed
For Use With
Safety Closers
Arm Type
Standard
Interior/Exterior
Interior
Standards
Grade 1 - ANSI A156.15, UL/for metal smoke barrier or labeled door, Life Safety Code, NFPA 101, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
3130SE

Description

Bright Brass Arm 3130SE3077L3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.