Shop LCN
See all product information
Create Account
Arm, Bright Brass, Bright Brass, Cast Iron
Mfr # 41103049CNS3
Zoro # G5450026
product price:Â $474.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Brass
Color
Bright Brass
Material
Cast Iron
Hand Orientation
Left Hand
For Use With
Heavy Duty Closer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41103049CNS3
- Zoro #
- G5450026
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Arm
- Finish
- Bright Brass
- Color
- Bright Brass
- Material
- Cast Iron
- Hand Orientation
- Left Hand
- For Use With
- Heavy Duty Closer
- Arm Type
- Cush-n-Stop
- Interior/Exterior
- Interior and Exterior
- Accessory Type
- Cush Arm
- For Use with Closer Series
- 4110
- Standards
- Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Bright Brass Arm 41103049CNS3LH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.