Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arm, Bright Brass, Bright Brass, Double Egress Arm Type

  • Mfr # 4040XPT3077DE3

  • Zoro # G5440619


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Color
Bright Brass
Material
Cast Iron
Hand Orientation
Handed
For Use With
Surface Mounted Closer
Arm Type
Double Egress
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XPT3077DE3
Zoro #
G5440619
UPC #
-
Country of Origin
United States

Details

Item
Arm
Finish
Bright Brass
Color
Bright Brass
Material
Cast Iron
Hand Orientation
Handed
For Use With
Surface Mounted Closer
Arm Type
Double Egress
Interior/Exterior
Interior
For Use with Closer Series
4040XPT
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act

Description

Bright Brass Arm 4040XPT3077DE3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.