Arm, Bright Brass, Non Handed, Cast Iron
Mfr # 4040XP3049L3
Zoro # G5431056
product price: $459.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Brass
Color
Bright Brass
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Heavy Duty Closer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040XP3049L3
Zoro #
G5431056
UPC #
-
Country of Origin
United States
Details
Item
Arm
Finish
Bright Brass
Color
Bright Brass
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Heavy Duty Closer
Arm Type
Long
Interior/Exterior
Interior and Exterior
Standards
Grade 1 - ANSI A156.15, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
4040XP
Description
Bright Brass Arm 4040XP3049L3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.