Shop LCN
See all product information
Create Account
Arm, Bright Brass, Non Handed, Hold Open Arm Type
- Mfr # 14603049PA3
- Zoro # G4799489
product price:Â
$
490.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Brass
Color
Bright Brass
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Fully Universal Closer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14603049PA3
- Zoro #
- G4799489
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Arm
- Finish
- Bright Brass
- Color
- Bright Brass
- Material
- Cast Iron
- Hand Orientation
- Non Handed
- For Use With
- Fully Universal Closer
- Arm Type
- Hold Open
- Interior/Exterior
- Interior and Exterior
- For Use with Closer Series
- 1460
- Standards
- Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Bright Brass Arm 14603049PA3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.