Zoro Homepage

Arm, Bright Brass, Non Handed, Standard Arm Type

  • Mfr # 4040SE3077T3

  • Zoro # G5424117


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Hand Orientation
Non Handed
For Use With
Heavy Duty Closer/Holder
Arm Type
Standard
Interior/Exterior
Interior
Accessory Type
Standard Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040SE3077T3
Zoro #
G5424117
UPC #
-
Country of Origin
United States

Details

Item
Arm
Finish
Bright Brass
Hand Orientation
Non Handed
For Use With
Heavy Duty Closer/Holder
Arm Type
Standard
Interior/Exterior
Interior
Accessory Type
Standard Arm
For Use with Closer Series
4040SE
Standards
Grade 1 - ANSI A156.15, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act, NFPA 101

Description

Bright Brass Arm 4040SE3077T3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.