Arm, Bright Brass, Non Handed, Standard Arm Type
Mfr # 4040XPT3077T3
Zoro # G5441093
product price: $331.99
/ea
Free Shipping & Returns
Key Features
Color
Bright Brass
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Surface Mounted Closer
Arm Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040XPT3077T3
Zoro #
G5441093
UPC #
-
Country of Origin
United States
Details
Item
Arm
Finish
Bright Brass
Color
Bright Brass
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Surface Mounted Closer
Arm Type
Standard
Interior/Exterior
Interior
Accessory Type
Standard Arm
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
4040XPT
Description
Bright Brass Arm 4040XPT3077T3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.