Arm, Bright Chrome, Left Hand, Spring Cush-n-Stop Arm Type
Mfr # 41103049SCNS26
Zoro # G5451374
product price: $490.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Chrome
Color
Bright Chrome
Material
Cast Iron
Hand Orientation
Left Hand
For Use With
Heavy Duty Closer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41103049SCNS26
Zoro #
G5451374
UPC #
-
Country of Origin
United States
Details
Item
Arm
Finish
Bright Chrome
Color
Bright Chrome
Material
Cast Iron
Hand Orientation
Left Hand
For Use With
Heavy Duty Closer
Arm Type
Spring Cush-n-Stop
Interior/Exterior
Interior and Exterior
Accessory Type
Cush Arm
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Arm Material
Forged Steel
For Use with Closer Series
4110
Description
Satin Chrome Arm 41103049SCNS26LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.