Arm, Bright Chrome, Right Hand, Standard Arm Type
Mfr # 20103077T26RH
Zoro # G4827979
product price: $347.99
/ea
Free Shipping & Returns
Key Features
Color
Bright Chrome
Material
Cast Iron
Hand Orientation
Right Hand
For Use With
Concealed Heavy Duty Closer
Arm Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20103077T26RH
Zoro #
G4827979
UPC #
-
Country of Origin
United States
Details
Item
Arm
Finish
Bright Chrome
Color
Bright Chrome
Material
Cast Iron
Hand Orientation
Right Hand
For Use With
Concealed Heavy Duty Closer
Arm Type
Standard
Interior/Exterior
Interior and Exterior
Accessory Type
Standard Arm
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
2010
Description
Bright Chrome Arm 20103077T26RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.