Arm, Dark Bronze, 1460 Series, Non Handed, Hold Cush-N-Stop Arm Type
Mfr # 14603049CNSDKBRZ
Zoro # G4799139
product price:Â $312.99
/ea
Free Shipping & Returns
Key Features
Closer Series
1460 Series
Finish
Dark Bronze
Color
Dark Bronze
Material
Cast Iron
Hand Orientation
Non Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14603049CNSDKBRZ
Zoro #
G4799139
UPC #
-
Country of Origin
United States
Details
Item
Arm
Closer Series
1460 Series
Finish
Dark Bronze
Color
Dark Bronze
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Fully Universal Closer
Arm Type
Hold Cush-N-Stop
Interior/Exterior
Interior and Exterior
For Use with Closer Series
1460
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Description
Dark Bronze Arm 14603049CNSDKB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.