Arm, Dark Bronze, 1460 Series Surface Mounted Closers, Dark Bronze, VARIES

  • Mfr # 1460-3049 DKBRZ

  • Zoro # G8035851


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Closer Series
1460 Series Surface Mounted Closers
Color
Dark Bronze
Material
VARIES
Hand Orientation
Non Handed
Length
12 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1460-3049 DKBRZ
Zoro #
G8035851
UPC #
-
Country of Origin
United States

Dimensions

Length
12 3/4 in
Overall Length
12 3/4 in
Spring Size - Minimum
1
Spring Size - Maximum
6

Details

Item
Arm
Closer Series
1460 Series Surface Mounted Closers
Finish
Dark Bronze
Color
Dark Bronze
Material
VARIES
Hand Orientation
Non Handed
For Use With
Fully Universal Closer
Includes
Hardware
Arm Type
Hold Open
Interior/Exterior
Interior and Exterior
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Accessory Type
Door Closer Arm
For Use with Closer Series
1460
Compatible Brand
LCN
ADA Compliant
Yes
Spring Type
Adjustable
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Dark Bronze Painted
Compatible Series
1460

Description

Door Closer Arm, For Use With Commercial Doors, Finish Bronze, Color Dark Bronze, Length 12-3/4 In., Includes Hardware, Standards ANSI/BHMA A156.4 Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.