Arm, Dark Bronze, 4040SE Series, Non Handed, Cast Iron
Mfr # 4040SE3077TDKBRZ
Zoro # G5424205
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4040SE Series
Finish
Dark Bronze
Color
Dark Bronze
Material
Cast Iron
Hand Orientation
Non Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040SE3077TDKBRZ
Zoro #
G5424205
UPC #
-
Country of Origin
United States
Details
Item
Arm
Closer Series
4040SE Series
Finish
Dark Bronze
Color
Dark Bronze
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
Heavy Duty Closer/Holder
Arm Type
Standard
Interior/Exterior
Interior
Standards
Grade 1 - ANSI A156.15, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act, NFPA 101
For Use with Closer Series
4040SE
Description
Dark Bronze Arm 4040SE3077TDKB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.