Arm, Dark Bronze, 4110 Series Surface Mounted Closers, Left Hand, VARIES

  • Mfr # 4110-3049EDA LH DKBRZ

  • Zoro # G8331687


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Closer Series
4110 Series Surface Mounted Closers
Color
Dark Bronze
Material
VARIES
Hand Orientation
Left Hand
Length
12 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4110-3049EDA LH DKBRZ
Zoro #
G8331687
UPC #
-
Country of Origin
United States

Dimensions

Length
12 3/4 in
Spring Size - Minimum
1
Spring Size - Maximum
5
Overall Length
12 3/4 in

Details

Item
Arm
Closer Series
4110 Series Surface Mounted Closers
Finish
Dark Bronze
Color
Dark Bronze
Material
VARIES
Hand Orientation
Left Hand
For Use With
Heavy Duty Closer
Includes
Hardware
Arm Type
Extra Duty
Interior/Exterior
Interior and Exterior
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
Accessory Type
Door Closer Arm
For Use with Closer Series
4110
Compatible Series
4110, 4110T
Compatible Brand
LCN
Includes Hardware
Hardware Included
ADA Compliant
Yes
Spring Type
Adjustable
ANSI/BHMA Finish
Dark Bronze Painted

Description

Door Closer Arm, For Use With Commercial Doors, Finish Bronze, Color Dark Bronze, Length 12-3/4 In., Includes Hardware, Standards ANSI/BHMA A156.4 Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.