Arm, Dark Bronze, 4510 Series, Dark Bronze, Extra Heavy Duty Arm Type
Mfr # 45103077EDADKBRZ
Zoro # G5494205
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4510 Series
Color
Dark Bronze
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
High Security Closer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45103077EDADKBRZ
Zoro #
G5494205
UPC #
-
Country of Origin
United States
Details
Item
Arm
Closer Series
4510 Series
Finish
Dark Bronze
Color
Dark Bronze
Material
Cast Iron
Hand Orientation
Non Handed
For Use With
High Security Closer
Arm Type
Extra Heavy Duty
Interior/Exterior
Interior and Exterior
Standards
Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
4510
Description
Dark Bronze Arm 45103077EDADKB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.