Zoro Homepage

Arm, Dark Bronze, 9530 Series, Dark Bronze, Standard Arm Type

  • Mfr # 95303077PLCMANDKBLH

  • Zoro # G3702914


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Closer Series
9530 Series
Finish
Dark Bronze
Color
Dark Bronze
Material
Cast Aluminum
Hand Orientation
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95303077PLCMANDKBLH
Zoro #
G3702914
UPC #
-
Country of Origin
United States

Details

Item
Arm
Closer Series
9530 Series
Finish
Dark Bronze
Color
Dark Bronze
Material
Cast Aluminum
Hand Orientation
Left Hand
For Use With
Swing Door Operator
Arm Type
Standard
Accessory Type
Standard Arm
For Use with Closer Series
9530
Standards
Grade 1 - ANSI A156.19, UL325/228, UL1998, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act

Description

Anodized Dark Bronze Arm 95303077PLCMAND

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.