Zoro Homepage

Arm, Dark Bronze, 9540 Series, Right Hand, Regular Arm Type

  • Mfr # 95403077ANDKBRH

  • Zoro # G3703736


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Closer Series
9540 Series
Color
Dark Bronze
Material
Cast Aluminum
Hand Orientation
Right Hand
For Use With
Swing Door Operator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95403077ANDKBRH
Zoro #
G3703736
UPC #
-
Country of Origin
United States

Details

Item
Arm
Closer Series
9540 Series
Finish
Dark Bronze
Color
Dark Bronze
Material
Cast Aluminum
Hand Orientation
Right Hand
For Use With
Swing Door Operator
Arm Type
Regular
Standards
Grade 1 - ANSI A156.19, UL325/228, UL1998, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
For Use with Closer Series
9540

Description

Anodized Dark Bronze Arm 95403077ANDRH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.